Motion
21086-3687

GARLOCK KLOZURE
21086-3687

Klozure® Oil Seal - Solid, 10.750 in Shaft Dia., 12.750 in OD, 0.563 in Overall Width, Model 53 Design, Mill-Right N Lip Material
Mi Item #01303163
MFR #21086-3687
Price$740.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21086-3687

Klozure® Oil Seal - Solid, 10.750 in Shaft Dia., 12.750 in OD, 0.563 in Overall Width, Model 53 Design, Mill-Right N Lip Material
Mi Item #01303163
MFR #21086-3687

Mfr description
53X3687 MILL-RIGHT N CRS 10.750"ID
  • Heavy-duty metal outer case
  • Single and dual lip configurations available.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$740.78/each

Specifications

Dimensions

  • Outside Diameter
    12.750 in
  • Overall Width
    0.563 in
  • Shaft Diameter
    10.750 in
  • Weight
    1.75 lbs

Details

  • Casing
    With Inner Case
  • Construction Description
    Single Lip, Spring Loaded with Inner Case
  • Continuous Temperature Range
    -40 to 200°F
  • Country of Origin
    US
  • Description Keyword
    Model 53
  • Design Type
    Model 53
  • Harmonization Code
    8487900040
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Manufacturer Catalog Number
    21086-3687
  • Manufacturer Upc Number
    717744005603
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    3,000 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.015 in @ 1,000 ft/min; 0.010 in @ 2,000 ft/min; 0.005 in @ 3,000 ft/min
  • Operating Temperature Range
    200 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Oil Seal
  • Series
    Model 53
  • Solid / Split
    Solid
  • Spring Material
    302SS
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)