Motion
25160
Nitrile Oil Seal - Solid, 2.500 in Shaft Dia., 3.250 in OD, 0.438 in Overall Width, J1-KIT Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01303235
MFR #25160
List Price$70.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 2.500 in Shaft Dia., 3.250 in OD, 0.438 in Overall Width, J1-KIT Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01303235
MFR #25160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70.96/each for your price

Overview

Mfr description
25160 OIL SEAL
  • Skf Seal(S) and/Or Seal Component(S) Or Accessories Packaged Into One Boxed Kit.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.500 in
  • Outside Diameter
    3.250 in
  • Overall Width
    0.438 in
  • Design Type
    J1-KIT
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Optimal sealing surface for lip
  • Description Keyword
    J1-KIT Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Metal Cased
  • Manufacturer Upc Number
    085311027304
  • Construction Description
    Metal-Cased, Single-Lip, Spring-Loaded
  • Typical Application
    Are Generaly Referred To As Bolt -On Types.
  • Weight
    0.80 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text