Motion
22537-6432

GARLOCK KLOZURE
22537-6432

Klozure® Oil Seal - Solid, 5.125 in Shaft Dia., 6.125 in OD, 0.844 in Overall Width, Model 53R1 Design, Mill-Right N Lip Material
Mi Item #01303425
MFR #22537-6432
Price$241.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
22537-6432

Klozure® Oil Seal - Solid, 5.125 in Shaft Dia., 6.125 in OD, 0.844 in Overall Width, Model 53R1 Design, Mill-Right N Lip Material
Mi Item #01303425
MFR #22537-6432

Mfr description
53R1X6432 MILL-RIGHT N CRS 5.125"ID
  • Single and dual lip configurations available.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.78/each

Specifications

Dimensions

  • Outside Diameter
    6.125 in
  • Overall Width
    0.844 in
  • Shaft Diameter
    5.125 in
  • Weight
    0.92 lbs

Details

  • Casing
    With Inner Case
  • Construction Description
    Dual Lip, Spring Loaded with Inner Case
  • Continuous Temperature Range
    -40 to 240°F
  • Country of Origin
    US
  • Description Keyword
    Model 53R1
  • Design Type
    Model 53R1
  • Harmonization Code
    8487900040
  • Lip Material
    Mill-Right N
  • Lip Type
    Dual Opposed Lips, Single Spring-Loaded Lip
  • Manufacturer Upc Number
    717744029760
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    2,000 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.015 in @ 1,000 ft/min; 0.010 in@ 2,000 ft/min
  • Operating Temperature Range
    200 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Oil Seal
  • Series
    Model 53R1
  • Solid / Split
    Solid
  • Spring Material
    302SS
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)