Motion
26373
Double Lip Oil Seal - Solid, 2.625 in Shaft Dia., 4.563 in OD, 0.719 in Overall Width, CRWA3 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01303441
MFR #26373
Price$43.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 2.625 in Shaft Dia., 4.563 in OD, 0.719 in Overall Width, CRWA3 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01303441
MFR #26373

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$43.54/each

Specifications

Dimensions

  • Outside Diameter
    4.563 in
  • Overall Width
    0.719 in
  • Shaft Diameter
    2.625 in
  • Weight
    0.39 lbs

Details

  • Case Design
    Metal Case
  • Casing
    Steel
  • Construction Description
    Oil seal, SKF WAVE lip
  • Design Type
    CRWA3
  • Installation Method
    Housing press fit
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Wave Lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311028035
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -40 to 302 °F
  • Pressure Tolerance
    10 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Pinion, axles

Overview

Mfr description
26373 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought