Motion
26310
Nitrile Oil Seal - Solid, 2.625 in Shaft Dia., 3.813 in OD, 0.415 in Overall Width, TL5 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01303448
MFR #26310
Price$36.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 2.625 in Shaft Dia., 3.813 in OD, 0.415 in Overall Width, TL5 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01303448
MFR #26310

Mfr description
26310 OIL SEAL
  • Triple-Lip Series; Metal-Cased
  • Non-Spring-Loaded
  • Three Preformed Lips (Multi-Lip)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.12/each

Specifications

Dimensions

  • Outside Diameter
    3.813 in
  • Overall Width
    0.415 in
  • Shaft Diameter
    2.625 in
  • Weight
    0.36 lbs

Details

  • Casing
    Metal Cased
  • Construction Description
    Grease Seals For Highly Contaminated Environments
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    TL5 Design
  • Design Type
    TL5
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Three sealing elements, metal flinger
  • Manufacturer Upc Number
    085311027939
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Max Shaft Surface Speed
    500 fpm
  • Pressure Tolerance
    3 psi @ 0-2000 fpm
  • Seal Type
    Triple Lip without Spring
  • Solid / Split
    Solid
  • Typical Application
    Typical Application For Heavy Duty Type Tl Is For Severe Conditions Such As Disc Harrows.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)