Motion
22627-6969

GARLOCK KLOZURE
22627-6969

Klozure® Oil Seal - Solid, 8.500 in Shaft Dia., 9.500 in OD, 0.969 in Overall Width, Mill-Right N Lip Material
Mi Item #01303457
MFR #22627-6969
Price$690.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
22627-6969

Klozure® Oil Seal - Solid, 8.500 in Shaft Dia., 9.500 in OD, 0.969 in Overall Width, Mill-Right N Lip Material
Mi Item #01303457
MFR #22627-6969

Mfr description
53R2X6969 MILL-RIGHT N CRS 8.500"ID
  • The KLOZURE® Model 53R2 is a general purpose dual lip assembled seal.
  • Opposed lips for exclusion and retention.
  • Stainless steel finger spring in both lips.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$690.60/each

Specifications

Dimensions

  • Outside Diameter
    9.500 in
  • Overall Width
    0.969 in
  • Shaft Diameter
    8.500 in
  • Weight
    1.47 lbs

Details

  • Construction Description
    Assembled Seal, Dual Lip, Spring Loaded Opposed Lips, Heavy Duty Metal Case
  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Lip Material
    Mill-Right N
  • Lip Type
    Dual Opposed Lips
  • Manufacturer Upc Number
    717744030124
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    1,000 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.010 in @ 500 ft/min; 0.005 in @ 1,000 ft/min
  • Operating Temperature Range
    200 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Oil Seal
  • Series
    Model 53R2
  • Solid / Split
    Solid
  • Spring Material
    302SS
  • Synonym
    Barrier, Dynamic, Bearing Lubrication Retention, Contamination Exclusion, Radial Shaft Seal for Oil or Grease
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)