Motion
SFGO ULTRA 68 DRUM

LUBRIPLATE LUBRICANTS CO
SFGO ULTRA 68 DRUM

SFGO Ultra Series Gear Oil - Food Grade, 68 ISO Grade, 20 SAE Grade, 55 gal, Drum
Mi Item #01303480
MFR #SFGO ULTRA 68 DRUM
Price$6,710.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SFGO ULTRA 68 DRUM

SFGO Ultra Series Gear Oil - Food Grade, 68 ISO Grade, 20 SAE Grade, 55 gal, Drum
Mi Item #01303480
MFR #SFGO ULTRA 68 DRUM

Mfr description
L0917-062 OIL SFGO ULTRA68 FG DRUM
  • NSF H1 Registered
  • Excellent thermal stability resulting in longer service life
  • Superior oxidation resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,710.72/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    68
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    20
  • Shelf Life
    6 yr
  • Weight
    445.00 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    2
  • Application
    The LUBRIPLATE SFGO Ultra Series may be recommended for rotary screw, rotary vane and reciprocating air compressors. They also make excellent lubricants for hydraulic systems, pumps, motors, bearings, chains and airline lubricators.
  • Certification
    NSF H1
  • Composition
    Synthetic, PAO-Based Fluid
  • Container Type
    Drum
  • Features & Benefits
    •NSF H1 Registered •Excellent thermal stability resulting in longer service life •Superior oxidation resistance •Outstanding anti-wear properties providing extended equipment life
  • Fire Point
    277°C/530°F
  • Flash Point
    257°C/495 °F
  • Food Grade
    Food Grade
  • Oil Type
    Polyalphaolefin (PAO)-Based Synthetic
  • Viscosity
    67
  • Viscosity Index
    141
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)