Motion
22897-7110

GARLOCK KLOZURE
22897-7110

Oil Seal - Solid, 4.500 in Shaft Dia., 5.500 in OD, 0.906 in Overall Width, Model 53T2 Design, Mill-Right N Lip Material
Mi Item #01303492
MFR #22897-7110
Price$216.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
22897-7110

Oil Seal - Solid, 4.500 in Shaft Dia., 5.500 in OD, 0.906 in Overall Width, Model 53T2 Design, Mill-Right N Lip Material
Mi Item #01303492
MFR #22897-7110

Mfr description
53T2X7110 MILL-RIGHT N CRS 4.500"ID
  • Ideal for grease retention or contamination exclusion.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.36/each

Specifications

Dimensions

  • Outside Diameter
    5.500 in
  • Overall Width
    0.906 in
  • Shaft Diameter
    4.500 in
  • Weight
    0.92 lbs

Details

  • Country of Origin
    US
  • Design Type
    Model 53T2
  • Harmonization Code
    8487900040
  • Lip Material
    Mill-Right N
  • Lip Type
    Dual Tandem Lips
  • Manufacturer Catalog Number
    22897-7110
  • Manufacturer Upc Number
    717744030469
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    1,000 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.010 in @ 500 ft/min; 0.005 in @ 1,000 ft/min
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Series
    Model 53T2
  • Solid / Split
    Solid
  • Spring Material
    302SS
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)