Motion
27501
Oil Seal - Solid, 2.750 in Shaft Dia., 3.876 in OD, 0.703 in Overall Width, B5 Design
Mi Item #01303637
MFR #27501
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.750 in Shaft Dia., 3.876 in OD, 0.703 in Overall Width, B5 Design
Mi Item #01303637
MFR #27501

Mfr description
27501 OIL SEAL
  • Metal-Cased
  • Spring-Loaded
  • Multi-Lip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    3.876 in
  • Overall Width
    0.703 in
  • Shaft Diameter
    2.750 in
  • Weight
    0.49 lbs

Details

  • Casing
    Metal Cased
  • Construction Description
    Metal-Cased, Spring-Loaded, Multi-Lip, Design.
  • Description Keyword
    B5 Design
  • Design Type
    B5
  • Manufacturer Upc Number
    085311028554
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)