Motion
28720
Oil Seal - Solid, 2.8750 in Shaft Dia., 3.876 in OD, 0.610 in Overall Width, HMSHA16 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01303762
MFR #28720
Price$17.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 2.8750 in Shaft Dia., 3.876 in OD, 0.610 in Overall Width, HMSHA16 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01303762
MFR #28720

Mfr description
28720 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.17/each

Specifications

Dimensions

  • Outside Diameter
    3.876 in
  • Overall Width
    0.610 in
  • Shaft Diameter
    2.875 in
  • Weight
    0.28 lbs

Details

  • Design Type
    HMSHA16
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Double Lip
  • Manufacturer Upc Number
    085311029186
  • Material
    Nitrile Rubber (NBR)
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 100 °C, -40 to 212 °F
  • Seal Type
    Double Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)