Motion
28830
Nitrile Oil Seal - Solid, 2.875 in Shaft Dia., 4.176 in OD, 0.813 in Overall Width, CRWH2 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01303820
MFR #28830
Price$93.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 2.875 in Shaft Dia., 4.176 in OD, 0.813 in Overall Width, CRWH2 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01303820
MFR #28830

Mfr description
28830 OIL SEAL
  • Metal-Cased With Heavy-Duty Inner Case
  • Spring-Loaded
  • Single-Lip Seal With Industry-Leading Hydrodynamic Waveseal.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.91/each

Specifications

Dimensions

  • Outside Diameter
    4.176 in
  • Overall Width
    0.813 in
  • Shaft Diameter
    2.875 in
  • Weight
    0.34 lbs

Details

  • Casing
    With Inner Case
  • Construction Description
    Single Lip, Spring Loaded With Inner Case
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    CRWH2 Design
  • Design Type
    CRWH2
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Spring loaded sealing lip
  • Manufacturer Upc Number
    085311029346
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Max Shaft Surface Speed
    3600 fpm
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Recommended Where Assembly Of Shaft Is Against The Lip.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)