Motion
28828
Nitrile Oil Seal - Solid, 2.8750 in Shaft Dia., 4.125 in OD, 0.813 in Overall Width, HMSH12 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01303826
MFR #28828
List Price$114.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 2.8750 in Shaft Dia., 4.125 in OD, 0.813 in Overall Width, HMSH12 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01303826
MFR #28828

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$114.50/each for your price

Overview

Mfr description
28828 OIL SEAL
  • Metal-Cased With Heavy-Duty Inner Case
  • Spring-Loaded
  • Single-Lip Seal.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.875 in
  • Outside Diameter
    4.125 in
  • Overall Width
    0.813 in
  • Design Type
    HMSH12
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Description Keyword
    HMSH12 Design
  • Casing
    With Inner Case
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Manufacturer Upc Number
    085311029339
  • Max Shaft Surface Speed
    3600 fpm
  • Construction Description
    Single Lip, Spring Loaded With Inner Case
  • Typical Application
    Recommended Where Assembly Of Shaft Is Against The Lip
  • Weight
    0.34 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text