Motion
30144
Double Lip Oil Seal - Solid, 3.000 in Shaft Dia., 5.501 in OD, 1.375 in Overall Width, CRWHA6 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01304099
MFR #30144
Price$260.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 3.000 in Shaft Dia., 5.501 in OD, 1.375 in Overall Width, CRWHA6 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01304099
MFR #30144

Mfr description
30144 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.49/each

Specifications

Dimensions

  • Outside Diameter
    5.501 in
  • Overall Width
    1.375 in
  • Shaft Diameter
    3.000 in
  • Weight
    0.97 lbs

Details

  • Case Design
    Metal Case
  • Casing
    Steel
  • Construction Description
    Oil seal, SKF WAVE lip
  • Design Type
    CRWHA6
  • Installation Method
    Housing press fit
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Wave Lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311030236
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -40 to 302 °F
  • Pressure Tolerance
    10 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Pinion, axles

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)