Motion
21158-0011

GARLOCK KLOZURE
21158-0011

Oil Seal - Solid, 0.344 in Shaft Dia., 0.875 in OD, 0.250 in Overall Width
MI ITEM #01304135
MFR #21158-0011
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21158-0011

Oil Seal - Solid, 0.344 in Shaft Dia., 0.875 in OD, 0.250 in Overall Width
MI ITEM #01304135
MFR #21158-0011

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63X0011 MILL-RIGHT N CRS .344"ID .875"OD

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    0.344 in
  • Outside Diameter
    0.875 in
  • Overall Width
    0.250 in
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Type
    Single Lip
  • Operating Temperature Range
    200 °F
  • Manufacturer Upc Number
    717744085643
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.015 in
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text