Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - Seal & Gasket, 3.109 in Shaft Dia., 5.750 in OD, 0.325 in Width, Nitrile Lip
Mi Item #01304234
MFR #31361 Kit

Mfr description
31361 OIL SEAL
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    5.750 in
  • Overall Width
    0.325 in
  • Shaft Diameter
    3.109 in
  • Weight
    0.56 lbs
  • Width
    0.325 in

Details

  • Assembly Type
    Seal & Gasket
  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    085311030724
  • UPC_NO
    085311030724
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)