Motion
31369 KIT
Oil Seal Kit - Seal, Wear Sleeve & Gasket, 3.109 in Shaft Dia., 0.500 in Width, Nitrile Lip
Mi Item #01304243
MFR #31369 KIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - Seal, Wear Sleeve & Gasket, 3.109 in Shaft Dia., 0.500 in Width, Nitrile Lip
Mi Item #01304243
MFR #31369 KIT

Mfr description
31369 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Width
    0.500 in
  • Shaft Diameter
    3.109 in
  • Weight
    0.873 lbs
  • Width
    0.500 in

Details

  • Assembly Type
    Seal, Wear Sleeve & Gasket
  • Kit Consist of
    (1) 502253 Seal, (2) 450154 Gasket, (1) 502198 Sleeve
  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    085311030755
  • Operating Temperature Range
    -40 to 250 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)