Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 3.109 in Shaft Dia., 4.444 in OD, 0.5000 in Overall Width, J1-KIT Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01304261
MFR #31390

Mfr description
31390 OIL SEAL
  • Skf Seal(S) and/Or Seal Component(S) Or Accessories Packaged Into One Boxed Kit.
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    4.444 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    3.109 in
  • Weight
    1.60 lbs

Details

  • Casing
    Metal Cased
  • Construction Description
    Metal-Cased, Single-Lip, Spring-Loaded
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    J1-KIT Design
  • Design Type
    J1-KIT
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311030809
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Are Generaly Referred To As Bolt -On Types.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)