Motion
TT 185HFN20B FLUID CPLG W/O GEAR CPLG

FALK
TT 185HFN20B FLUID CPLG W/O GEAR CPLG

True Torque Fluid Coupling - Size: 185, 8.8600 in O.D., 1800 rpm Max, Fill Type: Non-Delay, Gear Coupling Mounting, HFN20 Series
Mi Item #01304445
MFR #TT 185HFN20B FLUID CPLG W/O GEAR CPLG
Price$9,679.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TT 185HFN20B FLUID CPLG W/O GEAR CPLG

True Torque Fluid Coupling - Size: 185, 8.8600 in O.D., 1800 rpm Max, Fill Type: Non-Delay, Gear Coupling Mounting, HFN20 Series
Mi Item #01304445
MFR #TT 185HFN20B FLUID CPLG W/O GEAR CPLG

Mfr description
185 HFN 20 FLUID CPLG 7/8 X 1-1/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,679.49/each

Specifications

Dimensions

  • Bore Diameter
    7/8in X 1-1/8 in
  • Coupling Outside Diameter
    8.8600 in
  • Distance Between Shafts
    6.1000 in
  • Fluid Coupling Size Code
    185
  • Maximum Bore Diameter
    1-7/8 (Square Key) in, 2-1/8 (Rectangular Key) in
  • Shaft Coupling Size Code
    1010
  • Weight
    55.80 lbs

Details

  • Fill Type
    Non-Delay
  • Fluid Type
    Oil
  • Manufacturer Product Page
  • Max Rpm
    1800 rpm
  • Mounting Type
    Gear Coupling
  • Series
    HFN20
  • UPC_NO
    782934020834
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)