Motion
32640 KIT
Oil Seal Kit - Seal, Wear Sleeve & Gasket, 3.250 in Shaft Dia., Nitrile Lip
MI ITEM #01304491
MFR #32640 KIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - Seal, Wear Sleeve & Gasket, 3.250 in Shaft Dia., Nitrile Lip
MI ITEM #01304491
MFR #32640 KIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Shaft Diameter
    3.250 in
  • Weight
    0.919 lbs

Details

  • Assembly Type
    Seal, Wear Sleeve & Gasket
  • Kit Consist of
    (1) 502252 Seal, (2) 450155 Gasket, (1) 502199 Sleeve
  • Lip Material
    Nitrile
  • Manufacturer Upc Number
    085311031479
  • Operating Temperature Range
    -40 to 250 °F

Overview

Mfr description
32640 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought