Motion
TT 370HFD20A FLUID CPLG W/O GEAR CPLG

FALK
TT 370HFD20A FLUID CPLG W/O GEAR CPLG

True Torque Fluid Coupling - Size: 370, 16.7300 in O.D., 1800 rpm Max, Fill Type: Delay, Gear Coupling Mounting, HFD20 Series
Mi Item #01304517
MFR #TT 370HFD20A FLUID CPLG W/O GEAR CPLG
Price$23,129.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TT 370HFD20A FLUID CPLG W/O GEAR CPLG

True Torque Fluid Coupling - Size: 370, 16.7300 in O.D., 1800 rpm Max, Fill Type: Delay, Gear Coupling Mounting, HFD20 Series
Mi Item #01304517
MFR #TT 370HFD20A FLUID CPLG W/O GEAR CPLG

Mfr description
370 HFD 20 FLUID CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,129.87/each

Specifications

Dimensions

  • Coupling Outside Diameter
    16.7300 in
  • Distance Between Shafts
    12.6900 in
  • Fluid Coupling Size Code
    370
  • Maximum Bore Diameter
    2-7/8 (Square Key) in, 3-1/4 (Rectangular Key) in
  • Shaft Coupling Size Code
    1025
  • Weight
    174.60 lbs

Details

  • Fill Type
    Delay
  • Fluid Type
    Oil
  • Manufacturer Product Page
  • Max Rpm
    1800 rpm
  • Mounting Type
    Gear Coupling
  • Series
    HFD20
  • UPC_NO
    782934020902
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)