Motion
TT 1480HFD20C FLUID CPLG W/O GEAR CPLG

FALK
TT 1480HFD20C FLUID CPLG W/O GEAR CPLG

Fluid Coupling - Size: 1480, 21.6500 in O.D., 1800 rpm Max, Fill Type: Delay, Gear Coupling Mounting, HFD20 Series
Mi Item #01304551
MFR #TT 1480HFD20C FLUID CPLG W/O GEAR CPLG
Price$42,821.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TT 1480HFD20C FLUID CPLG W/O GEAR CPLG

Fluid Coupling - Size: 1480, 21.6500 in O.D., 1800 rpm Max, Fill Type: Delay, Gear Coupling Mounting, HFD20 Series
Mi Item #01304551
MFR #TT 1480HFD20C FLUID CPLG W/O GEAR CPLG

Mfr description
1480 HFD 20 FLUID CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42,821.90/each

Specifications

Dimensions

  • Coupling Outside Diameter
    21.6500 in
  • Distance Between Shafts
    16.1600 in
  • Fluid Coupling Size Code
    1480
  • Maximum Bore Diameter
    4-1/8 (Square Key) in, 4-3/4 (Rectangular Key) in
  • Shaft Coupling Size Code
    20
  • Weight
    429.00 lbs

Details

  • Fill Type
    Delay
  • Fluid Type
    Oil
  • Max Rpm
    1800 rpm
  • Mounting Type
    Gear Coupling
  • Series
    HFD20
  • UPC_NO
    782934187124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)