Motion
TT 1584HFD20C FLUID CPLG W/O GEAR CPLG

FALK
TT 1584HFD20C FLUID CPLG W/O GEAR CPLG

Fluid Coupling - Size: 1584, 26.3800 in O.D., Fill Type: Delay, Gear Coupling Mounting, HFD20 Series
Mi Item #01304569
MFR #TT 1584HFD20C FLUID CPLG W/O GEAR CPLG
Price$99,040.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
TT 1584HFD20C FLUID CPLG W/O GEAR CPLG

Fluid Coupling - Size: 1584, 26.3800 in O.D., Fill Type: Delay, Gear Coupling Mounting, HFD20 Series
Mi Item #01304569
MFR #TT 1584HFD20C FLUID CPLG W/O GEAR CPLG

Mfr description
1584 HFD 20 FLUID CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99,040.30/each

Specifications

Dimensions

  • Coupling Outside Diameter
    26.3800 in
  • Fluid Coupling Size Code
    1584

Details

  • Fill Type
    Delay
  • Mounting Type
    Gear Coupling
  • Series
    HFD20
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)