Motion
34000
Single Lip Grease Seal - Solid, 3.400 in Shaft Dia., 4.500 in OD, 0.281 in Overall Width, X14 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #01304690
MFR #34000
Price$36.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Grease Seal - Solid, 3.400 in Shaft Dia., 4.500 in OD, 0.281 in Overall Width, X14 Design, Fluoro Rubber (FKM) Lip Material
Mi Item #01304690
MFR #34000

Mfr description
34000 OIL SEAL
  • SKF offers an assortment of radial shaft seals that have a press fit on the shaft and with sealing lip(s) that contact the housing bore
  • These seals are generally installed with the sealing lip(s) facing outward to provide optimum exclusion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.21/each

Specifications

Dimensions

  • Outside Diameter
    4.500 in
  • Overall Width
    0.281 in
  • Shaft Diameter
    3.400 in
  • Weight
    0.16 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    400850;400851;400854;400855
  • Construction Description
    Grease seal, sealing lip(s) contacts bore
  • Design Type
    X14
  • Installation Method
    Shaft press fit
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Straight lip
  • Lubricant Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311031882
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    3 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Tractor wheel ends, farm equipment wheels, rollers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)