Motion
36289
Single Lip Oil Seal - Solid, 3.625 in Shaft Dia., 4.839 in OD, 0.500 in Overall Width, P1 Design, Leather Lip Material
MI ITEM #01305077
MFR #36289
List Price$601.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 3.625 in Shaft Dia., 4.839 in OD, 0.500 in Overall Width, P1 Design, Leather Lip Material
MI ITEM #01305077
MFR #36289

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$601.00/each for your price

Overview

Mfr description
36289 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.625 in
  • Outside Diameter
    4.839 in
  • Overall Width
    0.500 in
  • Design Type
    P1
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Leather
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case, inner case
  • Operating Temperature Range
    32 to 302 °F
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311033060
  • Compatible Wear Sleeves
    99362;99363
  • Compatible V-Rings
    400900;400901;400904;400905
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Tractor wheel ends, drive lines, farm equipment
  • Weight
    0.64 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text