Motion
36340
Double Lip Oil Seal - Solid, 3.625 in Shaft Dia., 4.876 in OD, 0.750 in Overall Width, C8 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01305103
MFR #36340
Price$108.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 3.625 in Shaft Dia., 4.876 in OD, 0.750 in Overall Width, C8 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01305103
MFR #36340

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$108.54/each

Specifications

Dimensions

  • Outside Diameter
    4.876 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    3.625 in
  • Weight
    0.61 lbs

Details

  • Case Design
    Metal case, pressed-insert
  • Casing
    Steel
  • Compatible V-Rings
    400900;400901;400904;400905
  • Compatible Wear Sleeves
    99362;99363
  • Construction Description
    Oil seal, pressed-in excluder lip
  • Design Type
    C8
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311033091
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -40 to 210 °F
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Tractor wheel ends, drive lines, farm equipment

Overview

Mfr description
36340 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought