Motion
63 X0566
Oil Seal - Solid, 1.406 in Shaft Dia., 2.125 in OD, 0.438 in Overall Width, Model 63 Design, Mill-Right N Lip Material
MI ITEM #01305134
MFR #63 X0566
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.406 in Shaft Dia., 2.125 in OD, 0.438 in Overall Width, Model 63 Design, Mill-Right N Lip Material
MI ITEM #01305134
MFR #63 X0566

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63X0566 MILL-RIGHT N CRS 1.406"ID
  • General purpose assembledseal
  • Heavy-duty metal outer case
  • Single and dual lipconfigurations available

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.406 in
  • Outside Diameter
    2.125 in
  • Overall Width
    0.438 in
  • Design Type
    Model 63
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Operating Temperature Range
    200 °F
  • Manufacturer Upc Number
    717744011024
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.015 in
  • Manufacturer Catalog Number
    21158-0566
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
  • Weight
    0.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text