Motion
37381
Double Lip Oil Seal - Solid, 3.750 in Shaft Dia., 4.751 in OD, 0.875 in Overall Width, E3 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01305150
MFR #37381
Price$154.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 3.750 in Shaft Dia., 4.751 in OD, 0.875 in Overall Width, E3 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01305150
MFR #37381

Mfr description
37381 OIL SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$154.21/each

Specifications

Dimensions

  • Outside Diameter
    4.751 in
  • Overall Width
    0.875 in
  • Shaft Diameter
    3.750 in
  • Weight
    0.68 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    400950;400951;400954;400955
  • Compatible Wear Sleeves
    99367;99372;99376;99853
  • Construction Description
    Oil seal, two lips facing opposite direction
  • Design Type
    E3
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311033442
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    2
  • Operating Temperature Range
    -40 to 210 °F
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Wheel ends, axles
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)