Motion
38040
Single Lip Grease Seal - Solid, 3.813 in Shaft Dia., 4.501 in OD, 0.250 in Overall Width, HD1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01305207
MFR #38040
Price$42.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Grease Seal - Solid, 3.813 in Shaft Dia., 4.501 in OD, 0.250 in Overall Width, HD1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01305207
MFR #38040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.23/each

Specifications

Dimensions

  • Outside Diameter
    4.501 in
  • Overall Width
    0.250 in
  • Shaft Diameter
    3.813 in
  • Weight
    0.16 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    400950;400951;400954;400955
  • Construction Description
    Grease seal
  • Design Type
    HD1
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311033664
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    3 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Type
    None
  • Typical Application
    Grease lubricated agriculture equipment, wheel ends, axles, rollers and conveyors

Overview

Mfr description
38040 OIL SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought