Motion
38160
Single Lip Oil Seal - Solid, 3.813 in Shaft Dia., 4.999 in OD, 0.469 in Overall Width, CRSH1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01305211
MFR #38160
Price$91.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 3.813 in Shaft Dia., 4.999 in OD, 0.469 in Overall Width, CRSH1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01305211
MFR #38160

Mfr description
38160 OIL SEAL
  • Seals are designed with a steel metal case
  • Features a conventional spring loaded sealing lip
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.77/each

Specifications

Dimensions

  • Outside Diameter
    4.999 in
  • Overall Width
    0.469 in
  • Shaft Diameter
    3.813 in
  • Weight
    0.58 lbs

Details

  • Case Design
    Metal case, inner case
  • Casing
    Steel
  • Compatible V-Rings
    400950;400951;400954;400955
  • Construction Description
    Oil seal
  • Design Type
    CRSH1
  • Installation Method
    Housing press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil or Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311033688
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    10 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Gearboxes, transmissions, motors, speed reducers, wheel ends, rollers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)