Motion
55238
Leather Oil Seal - Solid, 2.750 in Shaft Dia., 5.004 in OD, 0.469 in Overall Width, 5L Design, Leather Lip Material
MI ITEM #01305236
MFR #55238
Your Price$137.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Oil Seal - Solid, 2.750 in Shaft Dia., 5.004 in OD, 0.469 in Overall Width, 5L Design, Leather Lip Material
MI ITEM #01305236
MFR #55238

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$137.86/each(List $201.56)

Overview

Mfr description
55238 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.750 in
  • Outside Diameter
    5.004 in
  • Overall Width
    0.469 in
  • Design Type
    5L
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Leather
  • Lip Type
    Single Lip with Spring
  • Description Keyword
    5L Design
  • Casing
    With Inner Case
  • Manufacturer Upc Number
    053893468488
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Construction Description
    Single Lip, Spring Loaded With Inner Case
  • Typical Application
    General Purpose
  • Weight
    0.92 lbs
  • Continuous Temperature Range
    -50 to 200°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text