Motion
38709
Nitrile Oil Seal - Solid, 3.8750 in Shaft Dia., 5.129 in OD, 0.844 in Overall Width, SCOT1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01305254
MFR #38709
Price$120.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 3.8750 in Shaft Dia., 5.129 in OD, 0.844 in Overall Width, SCOT1 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01305254
MFR #38709

Mfr description
38709 SCOTSEAL
  • The Seal Assembly Is Pressfit Into The Bore Using Scotseal Installation Tools.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.49/each

Specifications

Dimensions

  • Outside Diameter
    5.129 in
  • Overall Width
    0.844 in
  • Shaft Diameter
    3.875 in
  • Weight
    0.57 lbs

Details

  • Construction Description
    Unitized 1 Pc Assembly With Multi-Lip Oilbath Seal & Integra
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    SCOT1 Design
  • Design Type
    SCOT1
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311033848
  • Max Shaft Surface Speed
    2000 fpm
  • Misalignment Tolerance
    0.020 in (TIR) Max.
  • Pressure Tolerance
    2 psi
  • Solid / Split
    Solid
  • Typical Application
    For Application Info., Installation Instruction and Interchanges, See Skf Catalog # 457601
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)