Motion
40086
Nitrile Oil Seal - Solid, 4.000 in Shaft Dia., 5.626 in OD, 0.688 in Overall Width, SCOT2 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01305404
MFR #40086
Price$114.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 4.000 in Shaft Dia., 5.626 in OD, 0.688 in Overall Width, SCOT2 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01305404
MFR #40086

Mfr description
40086 SCOTSEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$114.53/each

Specifications

Dimensions

  • Outside Diameter
    5.626 in
  • Overall Width
    0.688 in
  • Shaft Diameter
    4.000 in
  • Weight
    0.73 lbs

Details

  • Construction Description
    Wheel Seal Classic-One Piece, 3 Sealing Lips Spring Loaded
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    SCOT2 Design
  • Design Type
    SCOT2
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311034548
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Pressure Tolerance
    Speed Dependent, See SKF Handbook of Seals (Catalog # 457010)
  • Seal Type
    Triple Lip with Spring
  • Solid / Split
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)