Overview
Mfr description
63X0934 MILL-RIGHT N CRS 1.781"ID
Specifications
- Solid / SplitSolid
- Shaft Diameter1.781 in
- Outside Diameter2.497 in
- Overall Width0.375 in
- MaterialMILL-RIGHT® N - Nitrile
- Seal TypeOil Seal
- Lip TypeSingle Lip
- Operating Temperature Range200 °F
- Manufacturer Upc Number717744079772
- Max Pressure7 psi
- Misalignment Tolerance0.015 in
- Typical ApplicationGeneral Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data