Motion
40360
Nitrile Oil Seal - Solid, 4.050 in Shaft Dia., 5.501 in OD, 0.550 in Overall Width, CRWH6 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01305435
MFR #40360
Your Price$95.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 4.050 in Shaft Dia., 5.501 in OD, 0.550 in Overall Width, CRWH6 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01305435
MFR #40360

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$95.40/each(List $131.66)

Overview

Mfr description
40360 OIL SEAL
  • Metal-Cased With Heavy-Duty Inner Case
  • Spring-Loaded
  • Single-Lip Seal With Industry-Leading Hydrodynamic Waveseal.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.050 in
  • Outside Diameter
    5.501 in
  • Overall Width
    0.550 in
  • Design Type
    CRWH6
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Spring loaded sealing lip
  • Description Keyword
    CRWH6 Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    With Inner Case
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Manufacturer Upc Number
    085311034692
  • Max Shaft Surface Speed
    3600 fpm
  • Construction Description
    Single Lip, Spring Loaded With Inner Case
  • Typical Application
    Recommended Where Assembly Of Shaft Is Against The Lip.
  • Weight
    0.53 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought