Motion
40510
Grease Seal - Solid, 4.063 in Shaft Dia., 5.390 in OD, 0.375 in Overall Width, X12 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01305474
MFR #40510
Price$69.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Seal - Solid, 4.063 in Shaft Dia., 5.390 in OD, 0.375 in Overall Width, X12 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01305474
MFR #40510

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$69.40/each

Specifications

Dimensions

  • Outside Diameter
    5.390 in
  • Overall Width
    0.375 in
  • Shaft Diameter
    4.063 in
  • Weight
    0.36 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    401000;401001;401004;401005
  • Construction Description
    Grease seal, sealing lip(s) contacts bore
  • Design Type
    X12
  • Installation Method
    Shaft press fit
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Lubricant Type
    Grease
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311034708
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    4
  • Operating Temperature Range
    -40 to 210 °F
  • Pressure Tolerance
    3 psi
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Type
    None
  • Typical Application
    Tractor wheel ends, farm equipment wheels, rollers

Overview

Mfr description
40510 OIL SEAL
  • SKF offers an assortment of radial shaft seals that have a press fit on the shaft and with sealing lip(s) that contact the housing bore
  • These seals are generally installed with the sealing lip(s) facing outward to provide optimum exclusion

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought