Motion
42540
Double Lip Oil Seal - Solid, 4.250 in Shaft Dia., 5.501 in OD, 0.750 in Overall Width, C8 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01305576
MFR #42540
Your Price$170.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 4.250 in Shaft Dia., 5.501 in OD, 0.750 in Overall Width, C8 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01305576
MFR #42540

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$170.61/each(List $172.98)

Overview

Mfr description
42540 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.250 in
  • Outside Diameter
    5.501 in
  • Overall Width
    0.750 in
  • Design Type
    C8
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case, pressed-insert
  • Operating Temperature Range
    -40 to 210 °F
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311035156
  • Compatible Wear Sleeves
    99424
  • Compatible V-Rings
    401100;401101;401104;401105
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, pressed-in excluder lip
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Tractor wheel ends, drive lines, farm equipment
  • Weight
    0.68 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text