Motion
41152 Kit
Oil Seal Kit - 4.0000 in Shaft Dia., 5.004 in OD, 0.718 in Overall Width, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #01305589
MFR #41152 Kit
Price$78.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal Kit - 4.0000 in Shaft Dia., 5.004 in OD, 0.718 in Overall Width, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #01305589
MFR #41152 Kit

Mfr description
41152 OIL SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.57/each

Specifications

Dimensions

  • Outside Diameter
    5.004 in
  • Overall Width
    0.718 in
  • Shaft Diameter
    4.000 in
  • Weight
    0.55 lbs

Details

  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Manufacturer Upc Number
    085311034753
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)