Motion
43201
Single Lip Oil Seal - Solid, 4.313 in Shaft Dia., 6.250 in OD, 0.500 in Overall Width, HMSH1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01305649
MFR #43201
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 4.313 in Shaft Dia., 6.250 in OD, 0.500 in Overall Width, HMSH1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01305649
MFR #43201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
43201 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.313 in
  • Outside Diameter
    6.250 in
  • Overall Width
    0.500 in
  • Design Type
    HMSH1
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Straight lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -40 to 210 °F
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311154680
  • Compatible V-Rings
    401100;401101;401104;401105
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Tractor drivelines
  • Weight
    0.68 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text