Motion
21158-1162

GARLOCK KLOZURE
21158-1162

Oil Seal - Solid, 1.969 in Shaft Dia., 2.875 in OD, 0.375 in Overall Width
MI ITEM #01305652
MFR #21158-1162
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21158-1162

Oil Seal - Solid, 1.969 in Shaft Dia., 2.875 in OD, 0.375 in Overall Width
MI ITEM #01305652
MFR #21158-1162

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63X1162 MILL-RIGHT N CRS 1.969"ID

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.969 in
  • Outside Diameter
    2.875 in
  • Overall Width
    0.375 in
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Type
    Single Lip
  • Operating Temperature Range
    200 °F
  • Manufacturer Upc Number
    717744012441
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.015 in
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text