Motion
43762
Nitrile Oil Seal - Solid, 4.375 in Shaft Dia., 5.906 in OD, 0.984 in Overall Width, CRWHA2 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01305676
MFR #43762
Price$119.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 4.375 in Shaft Dia., 5.906 in OD, 0.984 in Overall Width, CRWHA2 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01305676
MFR #43762

Mfr description
43762 OIL SEAL
  • Metal Cased With Heavy-Duty Inner Case
  • Spring-Loaded
  • Single-Lip For Sealing With Industry-Leading Hydrodynamic Waveseal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.75/each

Specifications

Dimensions

  • Outside Diameter
    5.906 in
  • Overall Width
    0.984 in
  • Shaft Diameter
    4.375 in
  • Weight
    0.75 lbs

Details

  • Casing
    With Inner Case
  • Construction Description
    Dual Lip, Spring Loaded With Inner Case
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    CRWHA2 Design
  • Design Type
    CRWHA2
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Spring loaded sealing lip, auxiliary dust lip
  • Manufacturer Upc Number
    085311035552
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Max Shaft Surface Speed
    3600 fpm
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    Recommended Where Assembly Of Shaft Is Against The Lip.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)