Motion
45158
Nitrile Oil Seal - Solid, 4.500 in Shaft Dia., 6.254 in OD, 0.750 in Overall Width, SCOTPLS Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01305912
MFR #45158
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 4.500 in Shaft Dia., 6.254 in OD, 0.750 in Overall Width, SCOTPLS Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01305912
MFR #45158

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45158 SEAL
  • The Seal Assembly Is Pressfit Into The Bore Using Scotseal Installation Tools.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.500 in
  • Outside Diameter
    6.254 in
  • Overall Width
    0.750 in
  • Design Type
    SCOTPLS
  • Seal Type
    Quadruple Lip with Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Description Keyword
    SCOTPLS Design
  • Pressure Tolerance
    2 psi
  • Manufacturer Upc Number
    085311036146
  • Max Shaft Surface Speed
    5000 fpm
  • Misalignment Tolerance
    0.020 in (TIR) Max.
  • Construction Description
    Wheel Seal Plus-One Piece, 4 Sealing Lips, Spring Loaded
  • Weight
    0.895 lb
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought