Motion
46935
Polyacrylate Oil Seal - Solid, 4.688 in Shaft Dia., 6.001 in OD, 0.390 in Overall Width, HMSW90 Design, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #01305986
MFR #46935
Price$88.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyacrylate Oil Seal - Solid, 4.688 in Shaft Dia., 6.001 in OD, 0.390 in Overall Width, HMSW90 Design, Polyacrylate Elastomer (ACM) Lip Material
Mi Item #01305986
MFR #46935

Mfr description
46935 OIL SEAL
  • Metal-Case O.D.
  • Spring-Loaded
  • Single-Lip For Sealing With Industry-Leading Hydrodynamic Waveseal.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.22/each

Specifications

Dimensions

  • Outside Diameter
    6.001 in
  • Overall Width
    0.390 in
  • Shaft Diameter
    4.688 in
  • Weight
    0.28 lbs

Details

  • Casing
    Without Inner Case
  • Construction Description
    Single Lip, Spring Loaded Without Inner Case
  • Continuous Temperature Range
    -40 to 300°F
  • Description Keyword
    HMSW90 Design
  • Design Type
    HMSW90
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Manufacturer Upc Number
    085311036481
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Seal Type
    Single Lip with Spring
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)