Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 4.750 in Shaft Dia., 6.002 in OD, 0.300 in Overall Width, X15 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #01306021
MFR #47455

Mfr description
47455 OIL SEAL
  • External Lip Seals Series, Metal-Cased
  • Non-Spring-Loaded
  • Multi-Lip; Designs Press-Fit On Shaft Or Spindle With Sealing Element Contacting Bore;
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Outside Diameter
    6.002 in
  • Overall Width
    0.300 in
  • Shaft Diameter
    4.750 in
  • Weight
    0.43 lbs

Details

  • Casing
    Metal Cased
  • Construction Description
    Grease Seals For Highly Contaminated Environments
  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    X15 Design
  • Design Type
    X15
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Three sealing elements, contacts housing bore
  • Manufacturer Upc Number
    085311036689
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Max Shaft Surface Speed
    2000 fpm
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Triple Lip without Spring
  • Solid / Split
    Solid
  • Typical Application
    Commonly Used In Agricultural Equipment
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)