Motion
47699
Nitrile Oil Seal - Solid, 4.766 in Shaft Dia., 7.000 in OD, 1.250 in Overall Width, SCOT1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01306042
MFR #47699
List Price$153.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 4.766 in Shaft Dia., 7.000 in OD, 1.250 in Overall Width, SCOT1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01306042
MFR #47699

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$153.44/each for your price

Overview

Mfr description
47699 SCOTSEAL
  • The Seal Assembly Is Pressfit Into The Bore Using Scotseal Installation Tools.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.766 in
  • Outside Diameter
    7.000 in
  • Overall Width
    1.250 in
  • Design Type
    SCOT1
  • Seal Type
    Triple Lip with Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Description Keyword
    SCOT1 Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Pressure Tolerance
    2 psi
  • Manufacturer Upc Number
    085311036856
  • Max Shaft Surface Speed
    2000 fpm
  • Misalignment Tolerance
    0.020 in (TIR) Max.
  • Construction Description
    Wheel Seal Classic-One Piece, 3 Sealing Lips Spring Loaded
  • Typical Application
    For Application Info., Installation Instruction and Interchanges, See Skf Catalog # 457601
  • Weight
    1.30 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text