Motion
63 X 1573
Klozure® MILL-RIGHT® N Carbon Steel Case Oil Seal - Solid, 2.313 in Shaft Dia., 3.250 in OD, 0.375 in Overall Width, Mill-Right N Lip Material
MI ITEM #01306051
MFR #63 X 1573
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klozure® MILL-RIGHT® N Carbon Steel Case Oil Seal - Solid, 2.313 in Shaft Dia., 3.250 in OD, 0.375 in Overall Width, Mill-Right N Lip Material
MI ITEM #01306051
MFR #63 X 1573

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63X1573 MILL-RIGHT N CRS 2.313"ID
  • The KLOZURE® Model 63 is a general purpose assembled single lip seal.
  • Heavy-duty carbon steel outer case.
  • Stainless steel finger spring.
  • MILL-RIGHT® N (Nitrile) provides moderate abrasion and moderate chemical resistance.
  • Made in USA

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.313 in
  • Outside Diameter
    3.250 in
  • Overall Width
    0.375 in
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Operating Temperature Range
    200 °F
  • Pressure Tolerance
    7 psi
  • Manufacturer Upc Number
    717744013424
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    3000 ft/min
  • Misalignment Tolerance
    0.015 in
  • Synonym
    Barrier, Dynamic, Bearing Lubrication Retention, Contamination Exclusion, Radial Shaft Seal for Oil or Grease
  • Construction Description
    Assembled Seal, Single Lip, Spring Loaded Lip, Heavy Duty Carbon Steel Case
  • Harmonization Code
    8487900040.US
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
  • Weight
    0.14 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text