Motion
48060
Single Lip Oil Seal - Solid, 4.813 in Shaft Dia., 5.751 in OD, 0.563 in Overall Width, CRWH1 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01306053
MFR #48060
Your Price$106.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 4.813 in Shaft Dia., 5.751 in OD, 0.563 in Overall Width, CRWH1 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #01306053
MFR #48060

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$106.26/each(List $118.63)

Overview

Mfr description
48060 OIL SEAL
  • SKF Wave lip seal has a metal OD and delivers industry's highest pump rate
  • Sinusoidal motion of this seal generates up to 30% less heat and 20% less friction
  • Easy installation and a firm and accurate fit in the housing bore

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.813 in
  • Outside Diameter
    5.751 in
  • Overall Width
    0.563 in
  • Design Type
    CRWH1
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Wave Lip
  • Number of Lips
    1
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case, inner case
  • Operating Temperature Range
    -40 to 302 °F
  • Pressure Tolerance
    10 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311036887
  • Compatible V-Rings
    401200;401201;401204;401205;401208
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, SKF WAVE lip
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Gearboxes, speed reducers, transmissions, motors, pumps, wheel ends, rollers
  • Weight
    0.42 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text