Motion
48070
Viton Oil Seal - Solid, 4.813 in Shaft Dia., 5.751 in OD, 0.813 in Overall Width, D7 Design, FKM-Viton Lip Material
Mi Item #01306060
MFR #48070
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Viton Oil Seal - Solid, 4.813 in Shaft Dia., 5.751 in OD, 0.813 in Overall Width, D7 Design, FKM-Viton Lip Material
Mi Item #01306060
MFR #48070

Mfr description
48070 OIL SEAL
  • Metal-Cased
  • Dual Opposed Spring-Loaded Single Lip Seals (Multi-Lip/Dual-Element) Pressfit (Assembled) Into One Case.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    5.751 in
  • Overall Width
    0.813 in
  • Shaft Diameter
    4.813 in
  • Weight
    0.64 lbs

Details

  • Casing
    Metal Cased
  • Construction Description
    Dual Lip, Dual Element , Spring Loaded
  • Description Keyword
    D7 Design
  • Design Type
    D7
  • Lip Material
    FKM-Viton
  • Lip Type
    Back to back, spring loaded sealing lips
  • Manufacturer Upc Number
    085311036917
  • Max Shaft Surface Speed
    2000 fpm
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Seal Type
    Double Lip with Spring
  • Solid / Split
    Solid
  • Typical Application
    For Applications Where The Separation Ot Two Medials Is Required.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)