Motion
55548
Leather Oil Seal - Solid, 3.000 in Shaft Dia., 4.631 in OD, 0.500 in Overall Width, 5L Design, Leather Lip Material
MI ITEM #01306077
MFR #55548
Your Price$113.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Oil Seal - Solid, 3.000 in Shaft Dia., 4.631 in OD, 0.500 in Overall Width, 5L Design, Leather Lip Material
MI ITEM #01306077
MFR #55548

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$113.38/each(List $156.47)

Overview

Mfr description
55548 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.000 in
  • Outside Diameter
    4.631 in
  • Overall Width
    0.500 in
  • Design Type
    5L
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Leather
  • Lip Type
    Single Lip with Spring
  • Description Keyword
    5L Design
  • Casing
    With Inner Case
  • Manufacturer Upc Number
    053893468556
  • Max Shaft Surface Speed
    3000 fpm
  • Misalignment Tolerance
    0.015 in at 800 rpm; 0.010 in at 4200 rpm
  • Construction Description
    Single Lip, Spring Loaded With Inner Case
  • Typical Application
    General Purpose
  • Weight
    0.64 lbs
  • Continuous Temperature Range
    -50 to 200°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text