Motion
49935
Single Lip Oil Seal - Solid, 5.000 in Shaft Dia., 6.000 in OD, 0.500 in Overall Width, AL1 Design, Silicone Rubber (MVQ) Lip Material
Mi Item #01306146
MFR #49935
Price$198.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Lip Oil Seal - Solid, 5.000 in Shaft Dia., 6.000 in OD, 0.500 in Overall Width, AL1 Design, Silicone Rubber (MVQ) Lip Material
Mi Item #01306146
MFR #49935

Mfr description
49935 OIL SEAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$198.70/each

Specifications

Dimensions

  • Outside Diameter
    6.000 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    5.000 in
  • Weight
    0.28 lbs

Details

  • Case Design
    Metal case
  • Casing
    Steel
  • Compatible V-Rings
    401300;401301;401304;401305
  • Compatible Wear Sleeves
    99498;99499;99501;99857;99858
  • Construction Description
    Oil seal, action lip
  • Design Type
    AL1
  • Installation Method
    Housing press fit
  • Lip Material
    Silicone Rubber (MVQ)
  • Lip Type
    Straight lip
  • Lubricant Type
    Oil
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311037297
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Number of Lips
    1
  • Operating Temperature Range
    -90 to 320 °F
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Solid / Split
    Solid
  • Spring Material
    Carbon Steel
  • Spring Type
    Garter Spring
  • Typical Application
    Engines
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)