Motion
50167
Nitrile Oil Seal - Solid, 5.000 in Shaft Dia., 6.623 in OD, 0.906 in Overall Width, CRWA79 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01306182
MFR #50167
Your Price$192.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 5.000 in Shaft Dia., 6.623 in OD, 0.906 in Overall Width, CRWA79 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01306182
MFR #50167

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$192.83/each(List $266.09)

Overview

Mfr description
50167 OIL SEAL
  • Metal-Cased
  • Spring-Loaded
  • Single-Lip With Auxiliary Dirt Lip/Dust Lip ("Double-Lip") and Industry-Leading Hydrodynamic Waveseal.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    5.000 in
  • Outside Diameter
    6.623 in
  • Overall Width
    0.906 in
  • Design Type
    CRWA79
  • Seal Type
    Double Lip with Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Spring loaded sealing lip, auxiliary dust lip
  • Description Keyword
    CRWA79 Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Without Inner Case
  • Pressure Tolerance
    90 psi @ 0 fpm
  • Manufacturer Upc Number
    085311037440
  • Max Shaft Surface Speed
    2000 fpm
  • Construction Description
    Dual Lip, Spring Loaded Without Inner Case
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
  • Weight
    0.48 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought